This product has been discontinued.
LED 10" Canopy Fixture, 20W, 2300L, 5000K, 120-277V, White
Item #: 1324880
Cat #: CANOPY3A/020UNV750/10S5/WH
UPC: 046135601521
Sign In or Register to view pricing and more.
Documents & Guides
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 5000K, 70 CRI, 120-277 Volt, White
Overview
LED 10 Inch Canopy Fixture, 20 Watt, 2300 Lumen, 5000K, 70 CRI, 120-277 Volt, White
Also known as: 046135601521, CANOPY3A/020UNV750/10S5/WH
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 20 |
Lumens: | 2300 |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 2300 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 20 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)