Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Brown
Overview
Skylark Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Preset, Brown
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/1000W in brown
Also known as: 027557330305, S-1000-BR
Specifications
Color: | Brown |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Poles: | 1 |
Wattage: | 1000 |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Color: | Brown |
Volts AC: | 120 |
Wattage: | 1000 |
Light Technology: | Halogen, Incandescent |
Type: | Slide, Single-Pole |
Poles: | 1 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)