M18™ High Torque Impact Wrench W/ Grease Gun Kit

Item #: 1324499

Cat #: 2767-22GG

UPC: 045242532292

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver 2XC Kit, Includes: (1) M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver (Bare Tool) (2767-20), (1) Grease Gun (2646-20), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1850), (1) Charger (48-59-1812), (1) Carrying Case

Overview

M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver 2XC Kit, Includes: (1) M18™ Cordless 2-Speed 1/4" Right Angle Impact Driver (Bare Tool) (2767-20), (1) Grease Gun (2646-20), (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1850), (1) Charger (48-59-1812), (1) Carrying Case
The M18™ FUEL™ high torque impact wrench with friction ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft./lbs. of fastening torque and 1400 ft./lbs. of nut-busting torque. With 2X faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless high torque impact wrench at 8.39 in. L, this tool allows for more access in tight spaces. 4-Mode drive control with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber over mold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242532292, 2767-22GG

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)