M18 Brushless 2-Tool Combo Kit

Item #: 1324382

Cat #: 2892-22CT

UPC: 045242527854

Sign In or Register to view pricing and more.
M18 Brushless 2-Tool Combo Kit, Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) Belt Clip & (1) Contractor Bag

Overview

M18 Brushless 2-Tool Combo Kit, Includes: (1) M18 Compact Brushless 1/2" Drill Driver Bare Tool (2801-20), (1) M18 1/4" Hex Impact Driver Bare Tool (2850-20), (2) M18™ REDLITHIUM™ CP2.0 Battery (48-11-1820), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (2) Belt Clip & (1) Contractor Bag
The 2892-22CT M18™ 2-tool Combo kit includes the 1/2 in. compact brushless drill driver (2801-20) and the 1/4 in. hex compact brushless impact driver (2850-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. compact brushless drill/driver is the most powerful compact 18 V drill on the market. The M18™ 1/4 in. hex compact brushless impact driver has the fastest application speed its class and delivers 1,600 in-lbs of torque. Both tools feature Milwaukee® built brushless motors, REDLINK™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
Also known as: 045242527854, 2892-22CT

Specifications

Volts DC: 18
Type: Lithium Battery
Volts DC: 18
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)