LED Wall Pack, 15 Watt, 1700 Lumen, 5000K, 120-277V, Photocell

Item #: 1324370
Cat #: SMWLPAK1N/015UNV750/NC/BZ/P
UPC: 046135600678
Sign In or Register to view pricing and more.
Documents & Guides
LED Small Non Cut-Off Wall Pack, 15 Watt, 1700 Lumen, 5000K, 70 CRI, 120-277 Volt, With Photocell, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Part#60067*

Overview

LED Small Non Cut-Off Wall Pack, 15 Watt, 1700 Lumen, 5000K, 70 CRI, 120-277 Volt, With Photocell, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Part#60067*
The Small Wall Pack is a compact non-cutoff luminaire that is available with optional photo control. Offering up to 90% in energy savings these luminaires are ideal in place of traditional fixtures, or as new installations, and offered in two color temperatures for illuminating building exteriors, outdoor corridors, walkways, and stairwells.
Also known as: 046135600678, SMWLPAK1N/015UNV750/NC/BZ/P

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1700
Wattage: 15
Color: Bronze
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 15
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1700
Color: Bronze
Dimmable: No

Customer Reviews

No reviews for this product
(0)