1
more
M12 Heated Women's Jackets Kit, Black, M
Item #: 1324245
Cat #: 233B-21M
UPC: 045242525256
Sign In or Register to view pricing and more.
Documents & Guides
Heated Women's Axis Jacket, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Overview
Heated Women's Axis Jacket, Black, Battery: M12 Lithium, Size: Medium, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242525256, 233B-21M
Specifications
Color: | Black |
Type: | Lithium Battery |
Size: | Medium |
Color: | Black |
Size: | Medium |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)