6' 8 Watt/ft Heat Cable, 120V
Item #: 1324173
Cat #: FG1-6P
UPC: 715629008107
Documents & Guides
Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, Nominal Power: 8 Watt/ft.
Sign In or Register to view pricing and more.
Overview
Heat Cable, Wet Area, Self-Regulating, Length: 6 ft, 120V, Nominal Power: 8 Watt/ft.
nVent RAYCHEM FrostGuard preassembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications. 120 V FrostGuard cables are available in 6, 12, 18, 24, 36, 50, 75 and 100 foot lengths, and each comes assembled with a 6-ft power cord and 3-prong, grounded, lighted plug to show the system is on.
Also known as: 715629008107, FG1-6P
Specifications
Volts AC: | 120 |
Length: | 6 ft |
Wattage: | 8w/ft |
Type: | Self-Regulating |
Volts AC: | 120 |
Wattage: | 8w/ft |
Length: | 6 ft |
Type: | Self-Regulating |
Customer Reviews
No reviews for this product
(0)