![Milwaukee® 48-03-3235 SDS+ DUST TRAP™ Sleeve Milwaukee® 48-03-3235 SDS+ DUST TRAP™ Sleeve](https://rexel-cdn.com/products/48-03-3235.jpg?i=9BDFE37E-1046-4189-9D16-0FBA63622FC3&f=420)
Milwaukee® 48-03-3235 SDS+ DUST TRAP™ Sleeve
Item #:
1323684
Cat #:
48-03-3235
UPC:
045242516537
Sign In or Register to view pricing and more.
Documents & Guides
Universal Dust Trap, No Vacuum Required. Universal fit allows the DUST TRAP™ to work with all SDS Plus rotary hammers and SDS Plus drill bits up to an 8" length, including stop bits and other anchor installations tools.
Overview
Universal Dust Trap, No Vacuum Required. Universal fit allows the DUST TRAP™ to work with all SDS Plus rotary hammers and SDS Plus drill bits up to an 8" length, including stop bits and other anchor installations tools.
The Milwaukee® SDS-Plus DUST TRAP™ is the industry's first OSHA® compliance solution without a vacuum, ideal for overhead drilling applications. The universal fit allows the DUST TRAP™ to work with all SDS-Plus rotary hammers and SDS-Plus drill bits up to an 8 in. length, including stop bits and other anchor installations tools. The clear sleeve allows visibility while the locking mechanism enables easy storage on the jobsite. The compact, collapsible design is ideal for tough to reach places, providing superior productivity. The DUST TRAP™ is OSHA® Objective Data compliance solution when used without a vacuum and OSHA® Table 1 compliant when used with a dust extractor, giving users the flexibility to adjust to the daily demands of the jobsite while being compliant. Replacement SDS-Plus DUST TRAP™ sleeves are available (48-03-3235).
Also known as: 045242516537, 48-03-3235
Specifications
Length: | 7.7 in |
Height: | 3.470 in |
Length: | 7.7 in |
Height: | 3.470 in |
Customer Reviews
No reviews for this product
(0)