Sound Modules, 16 Tone, 3 Circuit

Item #: 1323282

Cat #: 856T-BTR3

UPC: 191326530835

Documents & Guides
Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
Stack Light system gives users maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24 V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 191326530835, 856T-BTR3

Specifications

Color: Black
Type: Sound Module
Size: 70 mm
Color: Black
Size: 70 mm
Type: Sound Module

Customer Reviews

No reviews for this product
(0)