Light Modules, 70 mm, Black, Amber LED

Item #: 1323278

Cat #: 856T-BT5

UPC: 191326530446

Documents & Guides
Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

Light Modules, 70 mm, Black Housing, Steady LED, Red Output Color, Standard Lens Finish
The Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system.
Also known as: 191326530446, 856T-BT5

Specifications

Color: Amber
Mounting: Surface
Size: 70 mm
Color: Amber
Size: 70 mm
Mounting: Surface

Customer Reviews

No reviews for this product
(0)