This product has been discontinued.

390W Module, Q.PEAK-DUO-L-G5.2 Series, Silver on White
Item #: 1323242
Cat #: Q.PEAK-DUO-L-G5.2-390
UPC:
Documents & Guides
390 Watt, Monocrystalline, 144 half Cell, Silver Aluminum Frame, 51.8 lbs, 35MM Frame
Sign In or Register to view pricing and more.
Overview
390 Watt, Monocrystalline, 144 half Cell, Silver Aluminum Frame, 51.8 lbs, 35MM Frame
The new Q.PEAK DUO BLK-G5 solar module from Q CELLS impresses with its outstanding visual appearance and particularly high performance on a small surface thanks to the innovative Q.ANTUM DUO technology. Q.ANTUM‘s world-record cell concept has now been combined with state-of-the-art circuitry, half cells and a six-busbar design, achieving outstanding performance under real conditions − both with low-intensity solar radiation and on hot, clear summer days.
Also known as: Q.PEAK-DUO-L-G5.2-390
Specifications
Wattage: | 390 |
Width: | 39.400 in |
Length: | 79.300 in |
Depth: | 1.380 in |
Color: | Silver on White |
Weight: | 51.800 lbs |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Wattage: | 390 |
Length: | 79.300 in |
Color: | Silver on White |
Family / Style: | Q.PEAK-DUO-L-G5.2 |
Width: | 39.400 in |
Depth: | 1.380 in |
Weight: | 51.800 lbs |
Customer Reviews
No reviews for this product
(0)