RedLithium™ USB Battery

Item #: 1323233

Cat #: 48-11-2130

UPC: 045242498895

Documents & Guides
RedLithium™ USB Battery, L x W x H: 2.95" x 0.87" x 0.87"
Sign In or Register to view pricing and more.

No associated products found.

Overview

RedLithium™ USB Battery, L x W x H: 2.95" x 0.87" x 0.87"
More runtime. Longer life. Faster charging. The Milwaukee® REDLITHIUM® USB battery powers Milwaukee® USB rechargeable products. The REDLITHIUM® USB battery delivers more runtime, longer life, and faster charging. Get more performance with 2X more capacity than three AAA alkaline batteries. Eliminate the need for disposable batteries with over 2,000 charges for longer life. Get back to work faster with 3X faster charge times when charged by a Milwaukee® USB rechargeable product or the REDLITHIUM® USB charger. The Milwaukee REDLITHIUM® USB battery is covered by a 2 year warranty.
Also known as: 045242498895, 48-11-2130

Specifications

Type: Lithium Battery
Length: 2.950 in
Type: Lithium Battery
Length: 2.950 in

Customer Reviews

No reviews for this product
(0)