EMERGENCY LIGHTING UNIT
Item #: 1323010
Cat #: ELM2L-UVOLT-LTP-SDRT-M12
UPC: 191848091883
Sign In or Register to view pricing and more.
Documents & Guides
Quantum® Contemporary Commercial LED Emergency Light: Aimable Optics, 220lm, White Finish, 120-347V, Lithium Iron Phosphate Battery, Self Diagnostics, Remote Test.
Overview
Quantum® Contemporary Commercial LED Emergency Light: Aimable Optics, 220lm, White Finish, 120-347V, Lithium Iron Phosphate Battery, Self Diagnostics, Remote Test.
Also known as: 191848091883, ELM2L-UVOLT-LTP-SDRT-M12
Specifications
Lumens: | 220 |
Material: | Thermoplastic |
Color: | White |
Type: | Emergency Light |
Mounting: | Wall, Ceiling |
Wattage: | 2.400 |
Light Technology: | LED |
Volts AC Range: | 120 - 347 |
Lumens: | 220 |
Color: | White |
Mounting: | Wall, Ceiling |
Light Technology: | LED |
Material: | Thermoplastic |
Type: | Emergency Light |
Wattage: | 2.400 |
Volts AC Range: | 120 - 347 |
Customer Reviews
No reviews for this product
(0)