
TFMR 1PH 3.0KVA 190-440-110/220
Item #: 1322948
Cat #: TF279302S
UPC: 047503841785
Documents & Guides
3 kVA Dry Type Distribution TFR Export Model
Sign In or Register to view pricing and more.
Overview
3 kVA Dry Type Distribution TFR Export Model
Also known as: 047503841785, TF279302S
Specifications
Phase: | 1 |
Type: | Dry Type Transformer |
Volt Amps: | 3kVA |
Secondary Voltage: | 110/220 |
Primary Voltage: | 190/200/220, 380/400/416/440 |
Phase: | 1 |
Volt Amps: | 3kVA |
Primary Voltage: | 190/200/220, 380/400/416/440 |
Type: | Dry Type Transformer |
Secondary Voltage: | 110/220 |
Customer Reviews
No reviews for this product
(0)