![RadioRA 2 Hybrid Keypad, Snow RadioRA 2 Hybrid Keypad, Snow](https://rexel-cdn.com/products/lutron-rrd-hn6brl-sw.jpg?i=5E2CBD2E-924A-4061-99DE-3B6F5E631F2D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Snow.
Overview
RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Snow.
RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in snow
Also known as: 784276164917, RRD-HN6BRL-SW
Specifications
Wattage: | 450, 100 |
Type: | Keypad, 6 Button, Raise/Lower |
Color: | Snow |
Volts AC: | 120 |
Mounting: | Knuckle |
Volt Amps: | 450 |
Family / Style: | RadioRA 2 |
Wattage: | 450, 100 |
Color: | Snow |
Mounting: | Knuckle |
Family / Style: | RadioRA 2 |
Type: | Keypad, 6 Button, Raise/Lower |
Volts AC: | 120 |
Volt Amps: | 450 |
Customer Reviews
No reviews for this product
(0)