SPL#HFWS50360693 12IN H X 36IN W X 10IN D TYPE NEMA4X N41212

Item #: 1322839

Cat #: QUOTE#TLB10222018A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SPL#HFWS50360693 12IN H X 36IN W X 10IN D TYPE NEMA4X N412123610CSSST

Overview

SPL#HFWS50360693 12IN H X 36IN W X 10IN D TYPE NEMA4X N412123610CSSST
Also known as: QUOTE#TLB10222018A

Specifications

Height: 12 in
Depth: 10 in
Width: 36 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 36 in
Depth: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)