![Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 14' Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 14'](https://rexel-cdn.com/products/570110010.jpg?i=5398D1DA-5235-40E6-8CF7-91EF24CCC368&f=420)
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Blue 14'
Item #: 1322581
Cat #: 570-110-014
UPC: 884815778220
Sign In or Register to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Blue, Length: 14 ft.
Also known as: 884815778220, 570-110-014
Specifications
Gauge: | 24 |
Length: | 14 ft |
Color: | Blue |
Material: | Copper |
Conductors: | 4 Pair |
Shielding: | Unshielded |
Stranding: | Stranded |
Gauge: | 24 |
Color: | Blue |
Conductors: | 4 Pair |
Stranding: | Stranded |
Length: | 14 ft |
Material: | Copper |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)