MOLDED CASE CIRCUIT BRKR 600Y/347V 80A

Item #: 1322091

Cat #: BJL36080

UPC: 606481186051

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 80A
Also known as: 606481186051, BJL36080

Specifications

Poles: 3
Volts DC: 250
Amps: 80
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 80
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)