High-Temp Cable Tie, 5.8"/30lb, Black

Item #: 1322043

Cat #: T30R0HIRM4

UPC: 089306233954

Sign In or Register to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66HiRHSUV, Black, 1000/pkg

Overview

High-Temp Cable Tie, 5.8" Long, UL Rated, 30lb Tensile Strength, PA66HiRHSUV, Black, 1000/pkg
Manufactured from a specially formulated impact-resistant, heat and UV stabilized PA66 material, these cable ties offer increased flexibility, impact strength, heat and UV resistance to endure moisture fluctuations. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306233954, T30R0HIRM4

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 5.800 in
Diameter Range: 1.400 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 1.400 in
Color: Black
Weight Capacity: 30 lbs
Length: 5.800 in

Customer Reviews

No reviews for this product
(0)