Solid Double Doors, ProLine G2, Overlapping Type, Accommodates 1800 x 1600 mm, Steel

Item #: 1321778

Cat #: P2DO1816

UPC: 783510315337

Sign In or Register to view pricing and more.
Documents & Guides
Solid Double Doors, ProLine G2, Overlapping Type, Accommodates 1800 x 1600 mm, Steel With Gray Powder Coat Finish

Overview

Solid Double Doors, ProLine G2, Overlapping Type, Accommodates 1800 x 1600 mm, Steel With Gray Powder Coat Finish
ProLine G2 Solid Doors (Single or Overlapping Double) feature a solid swing and a high load capacity. The Smooth Glide latching system is made from quality components and incorporates an innovative timed latch action ensuring a solid door seal with a low closure force. Sold individually.
Also known as: 783510315337, P2DO1816

Specifications

Height: 1800 mm
Color: Gray
Material: Steel
Height: 1800 mm
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)