M12™ Heated AXIS™ Jacket Kit, 3XL

Item #: 1321764

Cat #: 203B-213X

UPC: 045242525010

Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated AXIS™ Jacket Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: 3XL, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge

Overview

M12™ Heated AXIS™ Jacket Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: 3XL, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242525010, 203B-213X

Specifications

Color: Black
Size: 3XL
Color: Black
Size: 3XL

Customer Reviews

No reviews for this product
(0)