4' 11.5W T8 LED Lamp, 40K

Item #: 1321707

Cat #: KT-LED11.5T8-48GC-840-S-CP

UPC: 890949012925

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 11.5 Watt, 1800 Lumen, 4000K, 80 CRI, T8, 48 Inch, G13 Medium Bi-Pin, Shatterproof Coated Glass

Overview

LED Lamp, 11.5 Watt, 1800 Lumen, 4000K, 80 CRI, T8, 48 Inch, G13 Medium Bi-Pin, Shatterproof Coated Glass
Also known as: 890949012925, KT-LED11.5T8-48GC-840-S-CP

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 11.500
Light Technology: LED
Type: Shatter-Resistant
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Lumens: 1800
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 11.500
Type: Shatter-Resistant
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)