PETROLUX LED HAZARDOUS 42 LEDS 700 5000K AUTO SENSING UNIVER

Item #: 1321622

Cat #: HPLED-42-700-5K-AS-UN-G-L5-55C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED HAZARDOUS 42 LEDS 700 5000K AUTO SENSING UNIVER GRAY

Overview

PETROLUX LED HAZARDOUS 42 LEDS 700 5000K AUTO SENSING UNIVER GRAY
Also known as: HPLED-42-700-5K-AS-UN-G-L5-55C

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 11000
Wattage: 98
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 98
Dimmable: Yes
Lumens: 11000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)