This product may not be available in all locations.
![Breaker, Flex Cable Operator, Stainless Steel Handle, Metal Bail, 4' Length, G Frame Breaker, Flex Cable Operator, Stainless Steel Handle, Metal Bail, 4' Length, G Frame](https://rexel-cdn.com/products/140g-h-fcs1000x1000.jpg?i=8ED1E30C-823A-45FA-A0DC-AB61A3F78D71&f=420)
Breaker, Flex Cable Operator, Stainless Steel Handle, Metal Bail, 4' Length, G Frame
Item #: 1321579
Cat #: 140G-G-FCSB04
UPC: 191326653763
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, Metal Bail, 4 Foot Length, NEMA 4,4X
Overview
Breaker, Flex Cable Operator, G Frame, Stainless Steel Handle, Metal Bail, 4 Foot Length, NEMA 4,4X
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 191326653763, 140G-G-FCSB04
Specifications
Type: | Flex Cable, Operator Mechanism |
Mounting: | Panel |
Length: | 4 ft |
Material: | Stainless Steel |
Size: | G Frame |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Type: | Flex Cable, Operator Mechanism |
Length: | 4 ft |
Size: | G Frame |
Mounting: | Panel |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)