![LED 6" Downlight, 8.6 Watt, 650 Lumen, 4000K, 120V LED 6" Downlight, 8.6 Watt, 650 Lumen, 4000K, 120V](https://rexel-cdn.com/products/c-dl6-a.jpg?i=85E48563-5247-412A-B2CA-D1CA7E1C7BDC&f=420)
LED 6" Downlight, 8.6 Watt, 650 Lumen, 4000K, 120V
Item #:
1321558
Cat #:
C-DL6-A-650L-40K-B1
UPC:
849665022435
Sign In or Register to view pricing and more.
Documents & Guides
LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector
Overview
LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector
C-Lite LED lamps are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers.
Also known as: 849665022435, C-DL6-A-650L-40K-B1
Specifications
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Lumens: | 650 |
Color: | White |
Diameter: | 6 in |
Wattage: | 8.600 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Lumens: | 650 |
Diameter: | 6 in |
Light Technology: | LED |
Volts AC: | 120 |
Color: | White |
Wattage: | 8.600 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)