APP IMLLEDW42J5BU IMLED LP 4K LM 3/

Item #: 1321066

Cat #: IMLLEDW42J5BU

UPC: 781381047548

Sign In or Register to view pricing and more.
APP IMLLEDW42J5BU IMLED LP 4K

Overview

APP IMLLEDW42J5BU IMLED LP 4K
Also known as: 781381047548, IMLLEDW42J5BU

Specifications

IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Lumens: 4300
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 4300
Light Technology: LED

Customer Reviews

No reviews for this product
(0)