GRIDIRON™ Hooded Jacket, 2XL, Black

Item #: 1321059

Cat #: 254B-2X

UPC: 045242004782

Sign In or Register to view pricing and more.
Documents & Guides
GRIDIRON™ Hooded Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Size: 2XL, Color: Black

Overview

GRIDIRON™ Hooded Jacket, NO DAYS OFF™ Weather Protection Provides Wind and Water Resistance to Outlast the Elements, (2) Large Outer Pockets, (1) Quick-Access Sleeve Pocket, (1) Inner Zip Pocket, Size: 2XL, Color: Black
Engineered to survive the jobsite and outlast the elements, the Milwaukee® GridIron™ hooded traditional jacket is built for tradesman who can’t let cold slow them down. Focused on providing reinforcement in areas where traditional workwear fails, GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X against abrasion and tearing. FreeFlex™ Stretch panels across the back combined with lighter, more durable materials maximize mobility by reducing bulk and eliminating break in time. NO DAYS OFF™ weather protection provides wind and water resistance and combines with high loft insulation to combat the most extreme weather conditions.
Also known as: 045242004782, 254B-2X

Specifications

Type: Jacket, Insulated
Color: Black
Size: 2XL
Type: Jacket, Insulated
Size: 2XL
Color: Black

Customer Reviews

No reviews for this product
(0)