NO DAYS OFF™ Hooded Sweatshirt, XL

Item #: 1321055

Cat #: 311B-XL

UPC: 045242515493

Documents & Guides
NO DAYS OFF™ Hooded Sweatshirt, Wind and Water Resistant, Fleece Lining, Interior Zip Pocket, Color: Black, Size: XLarge
Sign In or Register to view pricing and more.

No associated products found.

Overview

NO DAYS OFF™ Hooded Sweatshirt, Wind and Water Resistant, Fleece Lining, Interior Zip Pocket, Color: Black, Size: XLarge
Redefining the most common layering item on the jobsite, the Milwaukee® NO DAYS OFF™ hooded sweatshirt combines wind and water resistance with a comfortable fleece lining to provide all season versatility. The addition of a fitted hood designed to be worn under a hard hat, extended neck, and interior storm flap provide additional protection from the weather. Durable polyester body material and double layer reinforcement of pocket edges and forearms extend product life when used in demanding jobsite environments. Built for all conditions, the NO DAYS OFF™ hooded sweatshirt fights the rain when worn as an outer shell, and provides wind protection and insulation when used as a versatile layer in extreme cold.
Also known as: 045242515493, 311B-XL

Specifications

Type: Sweatshirt, Hooded
Size: XL
Color: Black
Type: Sweatshirt, Hooded
Color: Black
Size: XL

Customer Reviews

No reviews for this product
(0)