Solenoid, Base Version, Linear Thruster, 30mm Motor, 20CM Travel

Item #: 1320887

Cat #: LDAT-S031020-DDS

UPC: 884951938878

Documents & Guides
Solenoid, LDAT-Series, Integrated Linear Thruster, 30 mm Wide Motor, 100 mm Length Motor, 20 cm Travel Length, D Winding High Speed, D Absolute TTK Encoder
Sign In or Register to view pricing and more.

No associated products found.

Overview

Solenoid, LDAT-Series, Integrated Linear Thruster, 30 mm Wide Motor, 100 mm Length Motor, 20 cm Travel Length, D Winding High Speed, D Absolute TTK Encoder
Also known as: 884951938878, LDAT-S031020-DDS

Specifications

Length: 100 mm, 20 cm
Width: 30 mm
Family / Style: LDAT
Type: Linear Thruster
Standards: Build America Buy America Compliant
Length: 100 mm, 20 cm
Family / Style: LDAT
Standards: Build America Buy America Compliant
Width: 30 mm
Type: Linear Thruster

Customer Reviews

No reviews for this product
(0)