Disconnect Switch, Non-Fused, 400A, 600VAC, Rod or Cable Operated

Item #: 1320885

Cat #: 1494U-D400

UPC: 191326402552

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fused, 400 Amp, 600 Volt AC, Rod or Cable Operated

Overview

Disconnect Switch, Non-Fused, 400 Amp, 600 Volt AC, Rod or Cable Operated
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 191326402552, 1494U-D400

Specifications

Type: Disconnect Switch
Mounting: Panel
Poles: 3
Amps: 400
Volts DC: 600
Volts AC: 600
Type: Disconnect Switch
Poles: 3
Volts DC: 600
Mounting: Panel
Amps: 400
Volts AC: 600

Customer Reviews

No reviews for this product
(0)