XD D SERIES SIZE 3 5000K WIDE FLOODLIGHT 120-277V INT SLIPF

Item #: 1320874

Cat #: DSXF3-LED-6-P1-50K-WFL-MVOLT-IS-DDBXD

UPC: 889804546002

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
XD D SERIES SIZE 3 5000K WIDE FLOODLIGHT 120-277V INT SLIPFITTER

Overview

XD D SERIES SIZE 3 5000K WIDE FLOODLIGHT 120-277V INT SLIPFITTER
Also known as: 889804546002, DSXF3-LED-6-P1-50K-WFL-MVOLT-IS-DDBXD

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277
Mounting: Slipfitter
Light Technology: LED

Customer Reviews

No reviews for this product
(0)