Timing Relays Delay Onbreak Timer

Item #: 1320753

Cat #: HRDB121

UPC: 079458993769

Sign In or Register to view pricing and more.
Documents & Guides
30 Amps, 12V, Time Delay & Timing Relays Delay Onbreak Timer

Overview

30 Amps, 12V, Time Delay & Timing Relays Delay Onbreak Timer
The HRDB Series combines an electromechanical, relay output with microcontroller timing circuitry. The HRDB offers 12 to 230V operation in five options and factory fixed, external, or onboard adjustable time delays with a repeat accuracy of ±0.5%. The isolated output contact rating allows for direct operation of heavy loads, such as compressors, pumps, blower motors, heaters, etc. The HRDB is ideal for OEM applications where cost is a factor.
Also known as: 079458993769, HRDB121

Specifications

Type: DIN Rail Mount
Standards: California Proposition 65
Type: DIN Rail Mount
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)