12 THHN/THWN-2 STR Copper, Gray/Purple Stripe 2000' CoilPak

Item #: 1320730

Cat #: 58018805

UPC: 032886913051

Documents & Guides
SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Purple Stripe 2000 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 12 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray/Purple Stripe 2000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886913051, 58018805

Specifications

Gauge: 12
Material: Copper
Length: 2000 ft
Color: Gray/Purple
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 12
Length: 2000 ft
Type: Wire Pack
Material: Copper
Color: Gray/Purple
Family / Style: CoilPAK

Customer Reviews

No reviews for this product
(0)