LED Tape Light, 3000K, 100'

Item #: 1320558

Cat #: HTL-WW-100

UPC: 714176012544

Sign In or Register to view pricing and more.
Documents & Guides
High Output IP54 LED Trulux 100ft Reel: 24V DC; 4.6W/ft; 285Lm/ft-300Lm/ft; Cuttable every 3.94"; 0.65" LED spacing; cULus Listed for dry/damp location. Note: 22ft max run. HTL (IP54) 100ft Reels include: (5) TL-CONKIT power connectors & (5) TruLink connector blocks.

Overview

High Output IP54 LED Trulux 100ft Reel: 24V DC; 4.6W/ft; 285Lm/ft-300Lm/ft; Cuttable every 3.94"; 0.65" LED spacing; cULus Listed for dry/damp location. Note: 22ft max run. HTL (IP54) 100ft Reels include: (5) TL-CONKIT power connectors & (5) TruLink connector blocks.
Use high output Trulux tape light and extrusions to build your own task lighting systems or custom linear lighting fixtures. Light output ranges from 195-310 lumens per foot, with easy to work with run lengths up to 22 feet. Wall controls include dial or touch versions; or use the Trulux App for even greater control freedom.
Also known as: 714176012544, HTL-WW-100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
IP/NEMA Rating: IP54
Wattage: 4.600
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Wattage: 4.600
Length: 100 ft
IP/NEMA Rating: IP54
Light Technology: LED

Customer Reviews

No reviews for this product
(0)