Weatherproof Box, 2 Gang, (5) 1/2" Outlets, Aluminum, Gray

Item #: 1320499
Cat #: 2GM55-GY
UPC: 078477810057
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 2 Gang, (5) 1/2 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.

Overview

Weatherproof Box, 2 Gang, (5) 1/2 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.
Two Gang Die-Cast Weatherproof Box with Five 1/2" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings - GRAY
Also known as: 078477810057, 2GM55-GY

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 5
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 5
Color: Gray
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)