Weatherproof Box, 2 Gang, (3) 1/2" Outlets, Aluminum, Gray
Item #:
1320498
Cat #:
2GM53-GY
UPC:
078477810019
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 2 Gang, (3) 1/2 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.
Overview
Weatherproof Box, 2 Gang, (3) 1/2 Inch Outlets, Aluminum, Gray, Ground Screw, Mounting Hardware, and Inserts are Included.
Two Gang Die-Cast Weatherproof Box with Three 1/2" Diameter Outlets, Includes Mounting Hardware and Inserts to Cover Unused Openings - GRAY
Also known as: 078477810019, 2GM53-GY
Specifications
Gangs: | 2 |
Color: | Gray |
Material: | Aluminum |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Gangs: | 2 |
Material: | Aluminum |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)