2000W 480V Portable Infrared Heater

Item #: 1320404

Cat #: 340582

UPC:

Sign In or Register to view pricing and more.
STAR-02A-41-F 480V 1P 2KW - ChromaStarTM Infra-Red Comfort Heater. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.

Overview

STAR-02A-41-F 480V 1P 2KW - ChromaStarTM Infra-Red Comfort Heater. All portable heaters are supplied fully assembled to a rugged, chrome-nickel plated tubular steel cart and handle (1.5 and 2.0 kW heater has a fixed pedestal). The cart features large wheels for easy portability. All portable heaters include safety grills to protect personnel from contacting hot elements.
Also known as: 340582

Specifications

Volts AC: 480
Wattage: 2000
Phase: 1
Volts AC: 480
Phase: 1
Wattage: 2000

Customer Reviews

No reviews for this product
(0)