LED High Bay, 20x48, 146 Watt, 24000 Lumens, 5000K, 120-277V

Item #: 1320142

Cat #: HBLED-LD5-24HE-W-UNV-L850-ED2-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 146 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, Wide Distribution, Electronic Fixed Output Driver

Overview

LED High Bay Efficiency Luminaire, 20 Inch x 48 Inch, 146 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, Wide Distribution, Electronic Fixed Output Driver
Also known as: HBLED-LD5-24HE-W-UNV-L850-ED2-U

Specifications

Color Temperature: 5000 (Bright White)
Width: 20 in
Lumens: 24000
Wattage: 146
Length: 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 24000
Length: 48 in
Volts AC Range: 120 - 277
Width: 20 in
Wattage: 146
Light Technology: LED

Customer Reviews

No reviews for this product
(0)