Tamper Resistant Receptacle, Beige

Item #: 1320133

Cat #: NTR-20-GFST-BE

UPC: 784276158428

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Beige

Overview

Tamper Resistant, Self-Testing GFCI Receptacle, 20 Amp at 125 VAC, 60 Hz, Color: Beige
Tamper resistant, Self-testing GFCI receptacle, 20A in beige
Also known as: 784276158428, NTR-20-GFST-BE

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Amps: 20
Color: Beige
Volts AC: 125
Mounting: Input
Type: Receptacle, GFCI, Tamper-Resistant, Duplex, Self-Testing
Color: Beige
Mounting: Input
Amps: 20
Volts AC: 125

Customer Reviews

No reviews for this product
(0)