MOLDED CASE CIRCUIT BRKR 600Y/347V 40A

Item #: 1320064

Cat #: BJA36040

UPC: 606481185849

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 40A
Also known as: 606481185849, BJA36040

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 40
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 50 kA
Poles: 3
Amps: 40
Family / Style: PowerPact
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)