4' 14W T8 LED Lamp, 35K

Item #: 1320057

Cat #: 468660

UPC: 046677472696

Sign In or Register to view pricing and more.
Documents & Guides
LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2000, Color Temperature: 3500K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468660*

Overview

LED T8 Lamp, 4 Foot, 14 Watt, 120-277 Volt, 347 Volt, Base: G13, CRI: 82, Lumens: 2000, Color Temperature: 3500K, Rated Life: 50,000 Hours, 10 per Pack, * Philips # 468660*
Also known as: 046677472696, 468660

Specifications

Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Volts AC: 347
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Volts AC: 347
Color Temperature: 3500 (Neutral White)
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)