M12 FUEL™ Stubby 1/2" Impact Wrench Kit

Item #: 1319570

Cat #: 2555-22

UPC: 045242521203

Sign In or Register to view pricing and more.
Documents & Guides
M12 FUEL™ Stubby 1/2" Impact Wrench Kit, Includes: (1) M12 FUEL™ 1/2" Stubby Impact Wrench (2555-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Belt Clip & (1) Carrying Case

Overview

M12 FUEL™ Stubby 1/2" Impact Wrench Kit, Includes: (1) M12 FUEL™ 1/2" Stubby Impact Wrench (2555-20), (1) M12™ REDLITHIUM™ CP2.0 Battery (48-11-2420), (1) M12™ REDLITHIUM™ XC 4.0 Extended Capacity Battery Pack (48-11-2440), (1) M12™ Lithium-ion Battery Charger (48-59-2401), (1) Belt Clip & (1) Carrying Case
The M12™ FUEL™ 1/2 in. Stubby impact wrench is the industries most Compact Impact Wrench on the market place. Measuring only 4.9 in. in length, this tool fits in tighter spaces, making users more productive. Increased torque delivers an industry leading 250 ft-lbs of breakaway torque, removing even the most stubborn bolts and fasteners. 4-Mode drive control, will allow unmatched control in various fastening applications. 1 to 3 RPM allows for precision control, and auto-shut off mode in the 4th setting will prevent over-fastening of bolts while doing reassembly work.
Also known as: 045242521203, 2555-22

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12

Customer Reviews

No reviews for this product
(0)