1
more
Sign In or Register to view pricing and more.
Documents & Guides
M12™ Heated AXIS™ Jacket Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Overview
M12™ Heated AXIS™ Jacket Kit, One-Touch LED Controller With (3) Heat Settings Per Heat Zone, (2) Outer Zip Pockets, (1) Inner Zip Pocket, (1) Low-Profile Battery Pocket, Size: Large, Includes: (1) Battery, Charger, USB Port & Battery Fuel Gauge
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated AXIS™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS™ Ripstop polyester provides a lightweight, compressible design that can be used as an outer shell or a mid-layer jacket, and provides wind and water resistance to survive the elements.
Also known as: 045242524846, 203B-21L
Specifications
Color: | Black |
Size: | Large |
Color: | Black |
Size: | Large |
Customer Reviews
No reviews for this product
(0)