4' 15W T8 LED Lamp, 35K

Item #: 1319456

Cat #: L48T8/835/15G-EB-AC

UPC:

Sign In or Register to view pricing and more.
4' 15W T8 LED Lamp, 35K

Overview

4' 15W T8 LED Lamp, 35K
Also known as: L48T8/835/15G-EB-AC

Specifications

Volts AC: 120, 277, 347
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Rendering Index (CRI): 83+
Volts AC: 120, 277, 347
Lumens: 2200
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 83+

Customer Reviews

No reviews for this product
(0)