This product has been discontinued.
4' 17W T8 LED Lamp, 50K
Item #: 1319344
Cat #: LED17T8/L48/FG/IS/850/SUB/G8
UPC: 046135400995
Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2300 Lumen, 5000K, 36000 Average Life Hours, Standard Case Qty: 10
Overview
SubstiTUBE Instant Start LED Lamp, 4 Foot, 17 Watt, 120-277 Volt, T8, Frosted Glass, 82 CRI, 2300 Lumen, 5000K, 36000 Average Life Hours, Standard Case Qty: 10
Also known as: 046135400995, LED17T8/L48/FG/IS/850/SUB/G8
Specifications
Family / Style: | SubstiTUBE |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color: | Frosted |
Length: | 4 ft, 48 in |
Lumens: | 2300 |
Wattage: | 17 |
Material: | Glass |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Color: | Frosted |
Lumens: | 2300 |
Material: | Glass |
Dimmable: | No |
Type: | Ballast Compatible (Type A) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Wattage: | 17 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)