Label Refill Cartridge, 0.75" x 16'

Item #: 13193

Cat #: M21-750-499

UPC: 662820899655

Sign In or Register to view pricing and more.
Refill Cartridge, Nylon Cloth, Dimensions" 0.75" x 16', Color: Black on White, Finish: Matte

Overview

Refill Cartridge, Nylon Cloth, Dimensions" 0.75" x 16', Color: Black on White, Finish: Matte
The B-499 material has a protective polyamide coating and permanent acrylic adhesive to stay adhered to surfaces, even in autoclave, freezer, and liquid nitrogen environments
Also known as: 662820899655, M21-750-499

Specifications

Width: 3/4 in
Length: 16 ft
Color: White
Material: Nylon
Width: 3/4 in
Color: White
Length: 16 ft
Material: Nylon

Customer Reviews

No reviews for this product
(0)