ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof

Item #: 1319289

Cat #: ACSEW243008-363

UPC:

Documents & Guides
ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof, 29 x 35 x 19 Inch, Sand Cast Copperfree Aluminum Body, Stainless Steel Bolts and Mounting Feet, and Neoprene O-Ring
Sign In or Register to view pricing and more.

No associated products found.

Overview

ACSEW Cast Control Center, Explosion-Proof/Dust-Ignitionproof, 29 x 35 x 19 Inch, Sand Cast Copperfree Aluminum Body, Stainless Steel Bolts and Mounting Feet, and Neoprene O-Ring
Appleton's ACSEW Explosionproof Cast Control Centers are used where hazardous materials are handled or stored. Grouping push buttons, switches, pilot devices and glass lenses in one enclosure will satisfy a wide range of control applications. This is most beneficial when having areas with minimum space or needing to centralize all controls in one area.
Also known as: ACSEW243008-363

Specifications

Width: 29 in
Depth: 13 in
Height: 35 in
Material: Aluminum
Width: 29 in
Height: 35 in
Depth: 13 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)