9W CFL Retrofit LED Lamp, 30K

Item #: 1319160

Cat #: KT-LED94P-H-830-S-DP

UPC: 890949016220

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3000K

Overview

LED Lamp, 4-Pin, 9 Watts, Compact, Horizontal, 3000K
Also known as: 890949016220, KT-LED94P-H-830-S-DP

Specifications

Color Temperature: 3000 (Warm White)
Type: 4-Pin, Horizontal
Wattage: 9
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 9
Type: 4-Pin, Horizontal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)