MULTI9 C60BP 1P Z 4A MCB

Item #: 1319003

Cat #: M9F44104

UPC: 785901714798

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P Z 4A MCB
Also known as: 785901714798, M9F44104

Specifications

Amps: 4
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Amps: 4
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 1

Customer Reviews

No reviews for this product
(0)