MULTI9 C60BP 1P Z 1A MCB

Item #: 1319002

Cat #: M9F44101

UPC: 785901714521

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 1P Z 1A MCB
Also known as: 785901714521, M9F44101

Specifications

Amps: 1
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Amps: 1
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Poles: 1

Customer Reviews

No reviews for this product
(0)